Shop All Flap Discs
Continental Abrasives
4-1/2" x 7/8" 60 Grit T29 Zirconia Standard Flap Disc
Mfr # F-4510609
Zoro # G408118328
product price: $2.39
/ea
Sold in multiples of 10 for $23.90
$23.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4-1/2
- Grit 60
- Series Signature
- For Use With Angle Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # F-4510609
- Zoro # G408118328
- UPC # 814031010002
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 |
Width | 4-1/2 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 60 |
Series | Signature |
For Use With | Angle Grinder |
Abrasive Disc Type | T-29 Angled |
Backing Weight | 0.2 |
Backing Material | MultiLayer Fiberglass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Slotted Expanding Drum, 3in, 6000 RPM (77722)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size (23320)
- NORTON CO 3 in. 36 Grit Speed-Lok & Speed-Lok TR Grinding Discs, 25PK (NTN-38674)
- PFERD 8" X 2" POLINOX® Unmounted Flap Wheel - 1-3/4" AH - PNZ Type - 100 Grit (43048)
- CONTINENTAL ABRASIVES 4" x 7/8" 120 Grit T29 Zirconia Standard Flap Disc (F-4011209)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit Stearate Coated High Density Flap Disc for Aluminum Grinding (FAL-4570607H)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Zirconia Standard Flap Disc (F-4550367)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 60 grit (Q-FD2060)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T29 Zirconia High Density Flap Disc (F-4530609H)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Ceramic Standard Flap Disc (FC-4550367)
- WEILER 5" Tiger Disc Abrasive Flap Disc, Flat (TY27), 80Z, 7/8" (50715)
- Continental Abrasives Flap Discs