Shop All Flap Discs
Continental Abrasives
4-1/2" x 7/8" 60 Grit Stearate Coated High Density Flap Disc for Aluminum Grinding
Mfr # FAL-4570607H
Zoro # G908085632
product price: $4.15
/ea
Sold in multiples of 10 for $41.50
$41.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4-1/2
- Grit 60
- Series Signature Aluminum Solutions
- Abrasive Disc Type T-27 Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FAL-4570607H
- Zoro # G908085632
- UPC # 752830562943
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 |
Width | 4-1/2 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 60 |
Series | Signature Aluminum Solutions |
Abrasive Disc Type | T-27 Flat |
Backing Material | MultiLayer Fiberglass |
For Use With | Angle Grinder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Sanding Disc, AlO, Cloth, 3 In, 80 Grit (60440201832)
- REED Deburring Tool, Aluminum (DEB4)
- DIABLO METAL GRND DSC 7""X5/8-11 (DBD070250B01F)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, CA, 60G, Sft, Blue (66253262593)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Zirconia Standard Flap Disc (F-4550367)
- CONTINENTAL ABRASIVES 7" x 7/8" 80 Grit T27 Zirconia High Density Flap Disc (F-7070807H)
- CONTINENTAL ABRASIVES 3" Zirconia Quick change style Mini Flap Disc 120 grit (Q-FD3120)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T29 Zirconia Standard Flap Disc (F-4510609)
- CONTINENTAL ABRASIVES 5" x 7/8" 40 Grit T27 Zirconia Standard Flap Disc (F-5050407)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 40 Grit T27 Zirconia Standard Flap Disc with Zinc Hub (F-4560407F)
- DEWALT 6" x 5/8"-11 40g type 29 HP flap disc (DW8380H)
- Continental Abrasives Flap Discs