Shop All Flap Discs
Continental Abrasives
4-1/2" x 7/8" 40 Grit T29 Zirconia High Density Flap Disc
Mfr # F-4530409H
Zoro # G908118187
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4-1/2
- Grit 40
- Series Signature
- Abrasive Disc Type T-29 Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # F-4530409H
- Zoro # G908118187
- UPC # 814031010170
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 |
Width | 4-1/2 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 40 |
Series | Signature |
Abrasive Disc Type | T-29 Angled |
For Use With | Angle Grinder |
Backing Weight | 0.25 |
Backing Material | MultiLayer Fiberglass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 5InExtra-SoftBackingPadforROS10/20VS-Ser (RS033)
- SPECIALTY DIAMOND 19 Bit Glass Tile and Stone Diamond Grinding Wheel Assortment (DGBMASTER)
- NORTON ABRASIVES Plain Floor Rubbing Brick, 24G, PK6 (61463653294)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1500G, PK50 (11034035)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T27 Zirconia Standard Flap Disc with Zinc Hub (F-4560607F)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T29 Zirconia Standard Flap Disc (F-4510409)
- CONTINENTAL ABRASIVES 4" x 7/8" 80 Grit T29 Zirconia Standard Flap Disc (F-4010809)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T29 Zirconia Standard Flap Disc (F-4511209)
- CONTINENTAL ABRASIVES 4" x 5/8" 60 Grit T27 Zirconia Standard Flap Disc (F-4050607)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T27 Zirconia Standard Flap Disc (F-4551207)
- METABO Flap Disc 4 1/2" Ceramic Flapper 40 7/8 T27 Fiberglass (629493000)
- Continental Abrasives Flap Discs