Shop All Flap Discs
Continental Abrasives
4-1/2" x 7/8" 40 Grit T27 Zirconia Standard Flap Disc
Mfr # F-4550407
Zoro # G408118144
product price: $2.39
/ea
Sold in multiples of 10 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4-1/2
- Grit 40
- Series Signature
- Abrasive Disc Type T-27 Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # F-4550407
- Zoro # G408118144
- UPC # 814031010675
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 |
Width | 4-1/2 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 40 |
Series | Signature |
Abrasive Disc Type | T-27 Flat |
Backing Weight | 0.21 |
For Use With | Angle Grinder |
Backing Material | MultiLayer Fiberglass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 40, Coarse (66261183499)
- WESTWARD Single Spiral Tube Brush, 3/16"TrimL, PK10 (88406)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/16 (19D640)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P120 Grit, Fine, Aluminum Oxide, XP0998W, Brown (78072775831)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T27 Zirconia High Density Flap Disc (F-4571207H)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T27 Zirconia Standard Flap Disc (F-4551207)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 40 grit (Q-FD2040)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Zirconia Standard Flap Disc (F-4550367)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit Stearate Coated High Density Flap Disc for Aluminum Grinding (FAL-4570367H)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 40 Grit T27 Zirconia Standard Flap Disc with Zinc Hub (F-4560407F)
- WEILER 4-1/2" High Density Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (31390)
- Continental Abrasives Flap Discs