Shop All Flap Discs
Continental Abrasives
4-1/2" x 7/8" 36 Grit T29 Zirconia High Density Flap Disc
Mfr # F-4530369H
Zoro # G308118336
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4-1/2
- Grit 36
- Series Signature
- For Use With Angle Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # F-4530369H
- Zoro # G308118336
- UPC # 748252510549
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 |
Width | 4-1/2 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 36 |
Series | Signature |
For Use With | Angle Grinder |
Backing Material | MultiLayer Fiberglass |
Abrasive Disc Type | T-29 Angled |
Backing Weight | 0.25 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 30 ft. L, Very Fine, Brown (66261134302)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252839095)
- DMT Diamond Bench Stone, Coarse/ExtraCrs, 6inL (D6CX)
- PFERD W176 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/8" Shank (36151)
- CONTINENTAL ABRASIVES 7" x 7/8" 120 Grit T27 Zirconia High Density Flap Disc (F-7071207H)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 80 Grit T29 Zirconia High Density Flap Disc with Zinc Hub (F-4540809HF)
- CONTINENTAL ABRASIVES 3" Zirconia Quick change style Mini Flap Disc 36 grit (Q-FD3036)
- CONTINENTAL ABRASIVES 3" Zirconia Quick change style Mini Flap Disc 120 grit (Q-FD3120)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 120 Grit T27 Zirconia Standard Flap Disc with Zinc Hub (F-4561207F)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Ceramic Standard Flap Disc (FC-4550367)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 5/8-11, 60 (7100032359)
- Continental Abrasives Flap Discs