Shop All Flap Discs
Continental Abrasives
4-1/2" x 7/8" 36 Grit T27 Zirconia High Density Flap Disc
Mfr # F-4570367H
Zoro # G508118266
product price: $3.19
/ea
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4-1/2
- Grit 36
- Series Signature
- Backing Material MultiLayer Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # F-4570367H
- Zoro # G508118266
- UPC # 748252510341
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 |
Width | 4-1/2 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 36 |
Series | Signature |
Backing Material | MultiLayer Fiberglass |
For Use With | Angle Grinder |
Backing Weight | 0.25 |
Abrasive Disc Type | T-27 Flat |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIAC ABRASIVES Cut-Off Wheel, T1, 6" x 7/8", 46 Grit, PK25 (34331319)
- ARC ABRASIVES Mounted Flapwheels (12157)
- 3M Cloth Band, 3/4 in. Diameter, 24,000 RPM (60440200826)
- DYNABRADE Dynabug, Dsc Pad, 3-2/3"X7" (57850)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit Stearate Coated High Density Flap Disc for Aluminum Grinding (FAL-4570367H)
- CONTINENTAL ABRASIVES 4" x 7/8" 40 Grit T29 Zirconia Standard Flap Disc (F-4010409)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T27 Zirconia High Density Flap Disc (F-4570407H)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 36 grit (Q-FD2036)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 80 Grit T29 Zirconia High Density Flap Disc with Zinc Hub (F-4540809HF)
- CONTINENTAL ABRASIVES 7" x 7/8" 120 Grit T27 Zirconia High Density Flap Disc (F-7071207H)
- PFERD 6" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Flat (63057)
- Continental Abrasives Flap Discs