Shop All Flap Discs
Continental Abrasives
4-1/2" x 7/8" 120 Grit T27 Zirconia High Density Flap Disc
Mfr # F-4571207H
Zoro # G408118267
product price: $3.19
/ea
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4-1/2
- Grit 120
- Series Signature
- Width 4-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # F-4571207H
- Zoro # G408118267
- UPC # 814031010491
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 |
Width | 4-1/2 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 120 |
Series | Signature |
Backing Weight | 0.24 |
Backing Material | MultiLayer Fiberglass |
Abrasive Disc Type | T-27 Flat |
For Use With | Angle Grinder |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 81AYKIT Miniature Abrasive Nylon Deburring Brush Kit-Metric Sizes (12 Per Pack) (81AYMMKIT)
- CLESCO CR-7 Standard Tapered Type Mandrel for Cartridge Roll (CR-7)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 1-1/2x7/8x1/8 (A018710)
- FLEXOVIT ZIRCOMAX High Density Coated Abrasive Flap Disc, 4-1/2 in Dia Disc, 7/8 in Center Hole, ZA40 Grit, P (Z4532F)
- CONTINENTAL ABRASIVES 4" x 7/8" 80 Grit T29 Zirconia Standard Flap Disc (F-4010809)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T29 Zirconia High Density Flap Disc (F-4530409H)
- CONTINENTAL ABRASIVES 4" x 5/8" 60 Grit T27 Zirconia Standard Flap Disc (F-4050607)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Zirconia Standard Flap Disc (F-4550367)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit Stearate Coated High Density Flap Disc for Aluminum Grinding (FAL-4570367H)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 36 grit (Q-FD2036)
- 3M CUBITRON Flap Disc, Type 27, 7" dia., 40 Grit (7100104915)
- Continental Abrasives Flap Discs