Shop All Flap Discs
Continental Abrasives
4-1/2" x 5/8-11" 80 Grit T29 Zirconia Standard Flap Disc with Zinc Hub
Mfr # F-4520809F
Zoro # G108118253
product price: $4.55
/ea
Sold in multiples of 10 for $45.50
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4-1/2
- Grit 80
- Series Signature
- Backing Material MultiLayer Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # F-4520809F
- Zoro # G108118253
- UPC # 814031010095
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 |
Width | 4-1/2 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 80 |
Series | Signature |
Backing Material | MultiLayer Fiberglass |
For Use With | Angle Grinder |
Abrasive Disc Type | T-29 Angled |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P180-Grit, PK 25 (49219)
- VSM Abrasive Belt, 80 Grit, Zirc, 25 x 48", PK2, Coated, 25" W, 48" L, 80 Grit, Medium, Zirconia, ZK713X (87864)
- FLEX-HONE TOOL GBD900120Z25 FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 120 Grit, Zirconia Alumina #1525 (Z25) (GBD900120Z25)
- CONTINENTAL ABRASIVES 4-1/2" x .040" x 7/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC3-10450251)
- CONTINENTAL ABRASIVES 4" x 7/8" 40 Grit T29 Zirconia Standard Flap Disc (F-4010409)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T29 Zirconia High Density Flap Disc (F-4530409H)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit Stearate Coated High Density Flap Disc for Aluminum Grinding (FAL-4570607H)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T29 Zirconia Standard Flap Disc (F-4511209)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 80 Grit T29 Zirconia Standard Flap Disc (F-4510809)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T27 Zirconia High Density Flap Disc with Zinc Hub (F-4580607HF)
- WEILER 4-1/2" Flap Disc Conical (TY29) Phenolix Backing 60Z 5/8"-11 UNC Nut (51125V)
- Continental Abrasives Flap Discs