Shop All Flap Discs
Continental Abrasives
4-1/2" x 5/8-11" 80 Grit T29 Zirconia High Density Flap Disc with Zinc Hub
Mfr # F-4540809HF
Zoro # G908118293
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4-1/2
- Grit 80
- Series Signature
- Width 4-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # F-4540809HF
- Zoro # G908118293
- UPC # 814031010262
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 |
Width | 4-1/2 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 80 |
Series | Signature |
For Use With | Angle Grinder |
Abrasive Disc Type | T-29 Angled |
Backing Material | MultiLayer Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 400 Grit Ultra Fine 50 pk (DND050400H60P)
- 3M Dressing Stick, 150 G, 3/4in x 3/4in x 4in (200TG)
- NORTON ABRASIVES Flap Wheel, Non-Woven, AO, 3x1x1/4 Shnk, VFN (66261051719)
- WEILER Single Spiral Tube Brush, Power, 0.375"dia (91012)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit Stearate Coated High Density Flap Disc for Aluminum Grinding (FAL-4570607H)
- CONTINENTAL ABRASIVES 6" x 7/8" 60 Grit T27 Zirconia High Density Flap Disc (F-6070607H)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 120 grit (Q-FD2120)
- CONTINENTAL ABRASIVES 6" x 7/8" 120 Grit T29 Zirconia High Density Flap Disc (F-6031209H)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 40 Grit T27 Zirconia Standard Flap Disc with Zinc Hub (F-4560407F)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 40 grit (Q-FD2040)
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 3, 2in, Blaze (77696090147)
- Continental Abrasives Flap Discs