Shop All Flap Discs
Continental Abrasives
4-1/2" x 5/8-11" 80 Grit T27 Zirconia Standard Flap Disc with Zinc Hub
Mfr # F-4560807F
Zoro # G708118196
product price: $4.79
/ea
Sold in multiples of 10 for $47.90
$47.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4-1/2
- Grit 80
- Series Signature
- Backing Material MultiLayer Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # F-4560807F
- Zoro # G708118196
- UPC # 814031010378
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 |
Width | 4-1/2 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 80 |
Series | Signature |
Backing Material | MultiLayer Fiberglass |
For Use With | Angle Grinder |
Abrasive Disc Type | T-27 Flat |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Encapsulatd Stringer Bead Wheel Brush, 7" (0002188900)
- WEILER 10 Wire Wheel (08870-12)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 G, 5/8-11 (66623399003)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #150 (M-172789)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T29 Zirconia High Density Flap Disc (F-4530609H)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit Stearate Coated High Density Flap Disc for Aluminum Grinding (FAL-4570367H)
- CONTINENTAL ABRASIVES 6" x 7/8" 60 Grit T27 Zirconia High Density Flap Disc (F-6070607H)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T27 Zirconia High Density Flap Disc with Plastic Hub (F-4590607HT)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 120 Grit T27 Zirconia High Density Flap Disc with Zinc Hub (F-4581207HF)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 120 Grit T27 Zirconia Standard Flap Disc with Zinc Hub (F-4561207F)
- DEWALT 4-1/2" x 7/8" 60g XP flap disc (DW8251)
- Continental Abrasives Flap Discs