Shop All Flap Discs
Continental Abrasives
4-1/2" x 5/8-11" 60 Grit T29 Zirconia High Density Flap Disc with Zinc Hub
Mfr # F-4540609HF
Zoro # G208118153
Sold in multiples of 10 for $52.50
$52.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4-1/2
- Grit 60
- Series Signature
- Backing Material MultiLayer Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # F-4540609HF
- Zoro # G208118153
- UPC # 814031010255
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 |
Width | 4-1/2 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 60 |
Series | Signature |
Backing Material | MultiLayer Fiberglass |
Abrasive Disc Type | T-29 Angled |
For Use With | Angle Grinder |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Single Cut Shape D Regular Length, SD-3, 3/8 (10607)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 2in (7100077047)
- MILWAUKEE TOOL M18 FUEL 14 in. Abrasive Chop Saw (Tool Only) (2990-20)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, P80 Grit (78072775479)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T29 Zirconia High Density Flap Disc (F-4530609H)
- CONTINENTAL ABRASIVES 4" x 7/8" 80 Grit T29 Zirconia Standard Flap Disc (F-4010809)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T27 Zirconia Standard Flap Disc (F-4550607)
- CONTINENTAL ABRASIVES 5" x 7/8" 60 Grit T27 Zirconia Standard Flap Disc (F-5050607)
- CONTINENTAL ABRASIVES 4" x 7/8" 60 Grit T29 Zirconia Standard Flap Disc (F-4010609)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 80 Grit T27 Zirconia Standard Flap Disc with Zinc Hub (F-4560807F)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 5"X5/8-11" 36/60G (06A502)
- Continental Abrasives Flap Discs