Shop All Flap Discs
Continental Abrasives
4-1/2" x 5/8-11" 60 Grit T27 Zirconia Standard Flap Disc with Zinc Hub
Mfr # F-4560607F
Zoro # G208118146
product price: $4.19
/ea
Sold in multiples of 10 for $41.90
$41.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4-1/2
- Grit 60
- Series Signature
- Backing Material MultiLayer Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # F-4560607F
- Zoro # G208118146
- UPC # 814031010361
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 |
Width | 4-1/2 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 60 |
Series | Signature |
Backing Material | MultiLayer Fiberglass |
Abrasive Disc Type | T-27 Flat |
For Use With | Angle Grinder |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247529)
- DEWALT 6" x 7/8" 80g type 29 HP flap disc (DW8382)
- DIABLO HOOK&LOCK DSC 5""320G 50P (DCD050320H50G)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 60 Grit, INOX (45469)
- CONTINENTAL ABRASIVES 7" x 7/8" 60 Grit T29 Zirconia High Density Flap Disc (F-7030609H)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T27 Zirconia High Density Flap Disc (F-4570607H)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T27 Ceramic Standard Flap Disc (FC-4551207)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 80 Grit T29 Zirconia Standard Flap Disc (F-4510809)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T29 Zirconia High Density Flap Disc (F-4531209H)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T29 Zirconia High Density Flap Disc with Zinc Hub (F-4540609HF)
- WALTER SURFACE TECHNOLOGIES Allsteel Blending Disc, 4.5" x 5/8" (06W456)
- Continental Abrasives Flap Discs