Shop All Flap Discs
Continental Abrasives
4-1/2" x 5/8-11" 40 Grit T27 Zirconia Standard Flap Disc with Zinc Hub
Mfr # F-4560407F
Zoro # G908118347
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4-1/2
- Grit 40
- Series Signature
- Backing Material MultiLayer Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # F-4560407F
- Zoro # G908118347
- UPC # 814031010354
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 |
Width | 4-1/2 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 40 |
Series | Signature |
Backing Material | MultiLayer Fiberglass |
Abrasive Disc Type | T-27 Flat |
For Use With | Angle Grinder |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (90772)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (78072775480)
- MIRKA Mesh Grip, Roll, 4-1/2"x32.8ft., P120 Grit (9A-110-120)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 10"x3/32"x5/8" (66252843248)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T27 Zirconia High Density Flap Disc with Plastic Hub (F-4590607HT)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 80 Grit T29 Zirconia High Density Flap Disc (F-4530809H)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 120 grit (Q-FD2120)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T29 Zirconia High Density Flap Disc (F-4530369H)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Zirconia Standard Flap Disc (F-4550367)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit Stearate Coated High Density Flap Disc for Aluminum Grinding (FAL-4570367H)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Medium, Grit 60, Type 29 (06F456)
- Continental Abrasives Flap Discs