Shop All Flap Discs
Continental Abrasives
4-1/2" x 5/8-11" 120 Grit T29 Zirconia Standard Flap Disc with Zinc Hub
Mfr # F-4521209F
Zoro # G608085659
Sold in multiples of 10 for $47.90
$47.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4-1/2
- Grit 120
- Series Signature
- Backing Material MultiLayer Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # F-4521209F
- Zoro # G608085659
- UPC # 814031010156
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 |
Width | 4-1/2 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 120 |
Series | Signature |
Backing Material | MultiLayer Fiberglass |
For Use With | Angle Grinder |
Abrasive Disc Type | T-29 Angled |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 80 Grit (45603)
- INDASA USA Burgundy nylon scuff pad (8500-B)
- CLE-LINE Carbide Bur, 1848 SF-42 CLE-SF Round Nose Tree Bur Standard Cut 3.00mmx3mm Solid Carbide Shank (C17663)
- NORTON ABRASIVES Precision Sharp File, A/O, Org/Brn, Fine (61463686955)
- CONTINENTAL ABRASIVES 4" x 7/8" 60 Grit T29 Zirconia Standard Flap Disc (F-4010609)
- CONTINENTAL ABRASIVES 7" x 7/8" 120 Grit T27 Zirconia High Density Flap Disc (F-7071207H)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 80 Grit T29 Zirconia High Density Flap Disc with Zinc Hub (F-4540809HF)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Zirconia Standard Flap Disc (F-4550367)
- CONTINENTAL ABRASIVES 4" x 7/8" 80 Grit T27 Zirconia Standard Flap Disc (F-4050807)
- CONTINENTAL ABRASIVES 4" x 7/8" 120 Grit T29 Zirconia Standard Flap Disc (F-4011209)
- WEILER 6" Tiger Disc Abrasive Flap Disc, Conical (TY29), 40Z, 5/8"-11 UNC (50659)
- Continental Abrasives Flap Discs