Shop All Flap Discs
Continental Abrasives
4-1/2" x 5/8-11" 120 Grit T27 Zirconia Standard Flap Disc with Zinc Hub
Mfr # F-4561207F
Zoro # G608085628
product price: $4.79
/ea
Sold in multiples of 10 for $47.90
$47.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4-1/2
- Grit 120
- Series Signature
- Width 4-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # F-4561207F
- Zoro # G608085628
- UPC # 814031010385
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 |
Width | 4-1/2 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 120 |
Series | Signature |
Abrasive Disc Type | T-27 Flat |
For Use With | Angle Grinder |
Backing Material | MultiLayer Fiberglass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 60 Grit (30441T)
- PFERD 3" PSF Mtd.Crimped Wheel Brush - .012 CS Wire, 1/4" Stem (764084)
- VSM Abrasive Belt, 240 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 240 Grit, Very Fine, Silicon Carbide (138264)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 80 Grit, Medium, Aluminum Oxide (1720)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T27 Zirconia High Density Flap Disc (F-4570407H)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 80 Grit T29 Zirconia High Density Flap Disc with Zinc Hub (F-4540809HF)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Zirconia Standard Flap Disc (F-4550367)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 120 Grit T29 Zirconia High Density Flap Disc with Zinc Hub (F-4541209HF)
- CONTINENTAL ABRASIVES 3" Zirconia Quick change style Mini Flap Disc 120 grit (Q-FD3120)
- CONTINENTAL ABRASIVES 5" x 7/8" 40 Grit T27 Zirconia Standard Flap Disc (F-5050407)
- WALTER SURFACE TECHNOLOGIES Enduro Flex Turbo 4-1/2 in. x 7/8 T29 Grit 36/60 (06A482)
- Continental Abrasives Flap Discs