Shop All Depressed Center Wheels
Continental Abrasives
4-1/2" x 1/4" x 5/8-11" Signature T27 Depressed Center Grinding Wheel
Mfr # A5-10451472
Zoro # G308118206
Sold in multiples of 10 for $35.90
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type T-27 Depressed Center
- Abrasive Wheel Diameter 4-1/2
- Thickness 1/4
- Series Signature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # A5-10451472
- Zoro # G308118206
- UPC # 814031010422
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2 |
Details
Abrasive Wheel Type | T-27 Depressed Center |
Thickness | 1/4 |
Series | Signature |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Medium, Aluminum Oxide, AO/X GP, Brown (70321)
- MIRKA Q.Silver 6" Grip 15H P150 (2B-611-150)
- DYNABRADE Disc Pad, 114 mm dia. (50281)
- DEWALT 2-1/2" x .035" x 3/8" A60T long life wheel (DW8700)
- CONTINENTAL ABRASIVES 5" x 1/4" x 7/8" Signature T27 Depressed Center Grinding Wheel (A5-10501452)
- CONTINENTAL ABRASIVES 4-1/2" x 1/8" x 7/8" Signature T27 Depressed Center Cutting and Grinding and Notching Wheel (A6-10451152)
- CONTINENTAL ABRASIVES 7" x 1/8" x 5/8-11" Signature T27 Depressed Center Cutting and Grinding and Notching Wheel (A6-10701172)
- CONTINENTAL ABRASIVES 4-1/2" x 1/8" x 5/8-11" Ulticut T27 Depressed Center Cutting and Grinding and Notching Wheel (AU6-10451172)
- CONTINENTAL ABRASIVES 5" x 1/4" x 5/8-11" Signature T27 Depressed Center Grinding Wheel (A5-10501472)
- CONTINENTAL ABRASIVES 7" x 1/4" x 5/8" Signature T27 Depressed Center Grinding Wheel (A5-10701452)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (55960)
- Continental Abrasives Depressed Center Wheels