Shop All Cut-Off Wheels
Continental Abrasives
4-1/2" x 1/16" x 7/8" Ulticut Preimium T1 Cut-Off Wheel
Mfr # AU2-10450651
Zoro # G408118342
product price: $2.15
/ea
Sold in multiples of 25 for $53.75
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4-1/2
- Abrasive Wheel Type T-1 Flat
- Series Ulticut
- Thickness 1/16
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # AU2-10450651
- Zoro # G408118342
- UPC # 689076724616
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2 |
Width | 4-1/2 |
Overall Length | 4-1/2 |
Details
Abrasive Wheel Type | T-1 Flat |
Series | Ulticut |
Thickness | 1/16 |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Gun Hose with Male Fitting (201872)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 60G, PK4 (07660701815)
- WEILER Wolverine 3" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (36231)
- TOUGH GUY Condenser, Dia 1, 1/4-28(M) Thread, L 6 (3HHC2)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 1" Triple Reinforced High Speed Gas or Electric Abrasive Saw Blade for Metal (A7-11401281)
- CONTINENTAL ABRASIVES 4-1/2" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10450351)
- CONTINENTAL ABRASIVES 4-1/2" x 1/16" x 7/8" Signature T1 Small Diameter Cut-Off Wheel (A2-10450651)
- CONTINENTAL ABRASIVES 14" x 1/8" x 1" Signature Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (A1-11401191)
- CONTINENTAL ABRASIVES 12" x 1/8" x 1" Signature Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (A1-11201191)
- CONTINENTAL ABRASIVES 7" x .062" x 7/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC3-10700251)
- DIABLO Diamond Continuous Rim Masonry Cut-Off D (DMADC0500)
- Continental Abrasives Cut-Off Wheels