Shop All Cut-Off Wheels
Continental Abrasives
4-1/2" x 1/16" x 7/8" Signature T1 Small Diameter Cut-Off Wheel
Mfr # A2-10450651
Zoro # G108118307
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4-1/2
- Abrasive Wheel Type T-1 Flat
- Series Signature
- Thickness .040
- Width 4-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # A2-10450651
- Zoro # G108118307
- UPC # 814031010194
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2 |
Width | 4-1/2 |
Overall Length | 4-1/2 |
Details
Abrasive Wheel Type | T-1 Flat |
Series | Signature |
Thickness | .040 |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size (23320)
- SCOTCH-BRITE Radial Bristle Disc, TC, 1In Dia, 120G, PK96 (7000000763)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 400 Grit (05539518105)
- ARC ABRASIVES Belt Ao/X Gp 1-3/8 X 26 400, 1-3/8" W, 26" L, Aluminum Oxide, 400 Grit, AO/X GP (70232X2615)
- CONTINENTAL ABRASIVES 4-1/2" x .045" x 7/8" Ulticut T27 Depressed Center Premium Thin Cut-Off Wheel (AU4-10450352)
- CONTINENTAL ABRASIVES 14" x 1/8" x 1" Ulticut Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (AU1-11401191)
- CONTINENTAL ABRASIVES 7" x .045" x 5/8-11" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10700371)
- CONTINENTAL ABRASIVES 5" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10500351)
- CONTINENTAL ABRASIVES 6" x .040" x 7/8" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10600252)
- CONTINENTAL ABRASIVES 12" x 1/8" x 1" Signature Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (A1-11201191)
- 3M CutOff&GrindWhl, 7/8"CN, UnthreadHle, PK20 (06469)
- Continental Abrasives Cut-Off Wheels