Shop All Cut-Off Wheels
Continental Abrasives
4-1/2" x .045" x 7/8" Ulticut Premium Thin Cut-Off Wheel
Mfr # AU3-10450351
Zoro # G608118227
product price: $2.25
/ea
Sold in multiples of 25 for $56.25
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4-1/2
- Abrasive Wheel Type T-1 Flat
- Series Ulticut
- Thickness .045
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # AU3-10450351
- Zoro # G608118227
- UPC # 748252509246
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2 |
Width | 4-1/2 |
Overall Length | 4-1/2 |
Details
Abrasive Wheel Type | T-1 Flat |
Series | Ulticut |
Thickness | .045 |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO FACE SPANNER - OFFSET (623910000)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745080)
- BRUSH RESEARCH MANUFACTURING BR50008 Butterfly Brush, .500" Diameter, .008 CS Fill. 2.25" Overall Length. Cut For Power (BR50008)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 150 (66623325926)
- CONTINENTAL ABRASIVES 5" x .040" x 7/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC3-10500251)
- CONTINENTAL ABRASIVES 4-1/2" x 1/16" x 7/8" Signature T1 Small Diameter Cut-Off Wheel (A2-10450651)
- CONTINENTAL ABRASIVES 6" x .045" x 7/8" Ulticut Premium Thin Cut-Off Wheel (AU3-10600351)
- CONTINENTAL ABRASIVES 4-1/2" x .040" x 7/8" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10450252)
- CONTINENTAL ABRASIVES 4" x .040" x 3/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10400221)
- CONTINENTAL ABRASIVES 12" x 1/8" (5/32) x 1" Triple Reinforced High Speed Gas or Electric Abrasive Saw Blade for Metal (A7-11201281)
- GYROS Type 01 Reinforced Cut-Off Wheels 3"x 1/16" (3/8" Arbor) A36TBF, 100PK (11-33236/100)
- Continental Abrasives Cut-Off Wheels