Shop All Cut-Off Wheels
Continental Abrasives
4-1/2" x .040" x 7/8" Signature T27 Depressed Center Premium Thin Cut-Off Wheel
Mfr # A4-10450252
Zoro # G108118284
Sold in multiples of 25 for $33.75
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4-1/2
- Abrasive Wheel Type T-27 Depressed Center
- Series Signature
- Thickness .040
- Overall Length 4-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # A4-10450252
- Zoro # G108118284
- UPC # 814031010606
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2 |
Overall Length | 4-1/2 |
Width | 4-1/2 |
Details
Abrasive Wheel Type | T-27 Depressed Center |
Series | Signature |
Thickness | .040 |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc Backup Pad, 6" dia., 15,000 rpm (63642506138)
- S AND H INDUSTRIES Allsource Gas Cylinder Air Spring for Allsource Cabinet 41800 & 42000 (41835)
- WEILER WIRE WHEEL 8"" COARSE (36028)
- PFERD Microabrasive Alu. Oxide Tube Brush - .385 Dia., 5" OAL (84082)
- CONTINENTAL ABRASIVES 4-1/2" x .040" x 5/8-11" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10450272)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 1" Triple Reinforced Masonry High Speed Gas or Electric Abrasive Saw Blade (A7-21401281)
- CONTINENTAL ABRASIVES 5" x .040" x 7/8" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10500252)
- CONTINENTAL ABRASIVES 7" x .062" x 7/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC3-10700251)
- CONTINENTAL ABRASIVES 6" x .040" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10600251)
- CONTINENTAL ABRASIVES 14" x 1/8" x 1" Ulticut Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (AU1-11401191)
- PFERD 4-1/2" x .040" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 (63540)
- Continental Abrasives Cut-Off Wheels