Shop All Cut-Off Wheels
Continental Abrasives
4-1/2" x .040" x 5/8-11" Signature T27 Depressed Center Premium Thin Cut-Off Wheel
Mfr # A4-10450272
Zoro # G908118200
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4-1/2
- Abrasive Wheel Type T-27 Depressed Center
- Series Signature
- Thickness .040
- Width 4-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # A4-10450272
- Zoro # G908118200
- UPC # 752930561748
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2 |
Width | 4-1/2 |
Overall Length | 4-1/2 |
Details
Abrasive Wheel Type | T-27 Depressed Center |
Series | Signature |
Thickness | .040 |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 5" Coarse (76851)
- PFERD 1/2" Knot Wire End Brush - Flared Cup - .014 CS Wire, 1/4" Shank (83065)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, SC, 80G, Green (66253044534)
- MAKITA 4-1/2" Low-Vibration Diamond Cup Wheel (A-96403)
- CONTINENTAL ABRASIVES 4" x .040" x 5/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10400241)
- CONTINENTAL ABRASIVES 14" x 1/8" x 1" Ulticut Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (AU1-11401191)
- CONTINENTAL ABRASIVES 5" x .040" x 7/8" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10500252)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 1" Triple Reinforced Masonry High Speed Gas or Electric Abrasive Saw Blade (A7-21401281)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 20mm Triple Reinforced High Speed Gas or Electric Abrasive Saw Blade for Metal (A7-11401291)
- CONTINENTAL ABRASIVES 4-1/2" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10450351)
- UNITED ABRASIVES/SAIT SAIT 23100 A24R General Purpose Small Diameter Portable Saw Cutting Wheels 4-1/2" x 3/32" x 7/8", 5-Pack (23100)
- Continental Abrasives Cut-Off Wheels