Shop All Fiber Discs
Continental Abrasives
4-1/2" Vulcanized Fiber Resin Fiber Disc Zirconia 50 Grit
Mfr # RFD-45Z050
Zoro # G608118036
product price: $0.86
/ea
Sold in multiples of 25 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2
- Abrasive Grit 50
- Backing Weight 0.052
- Face Width 4-1/2
- Color Zirconia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # RFD-45Z050
- Zoro # G608118036
- UPC # 748252505842
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 4-1/2 |
Face Width | 4-1/2 |
Details
Abrasive Grit | 50 |
Backing Weight | 0.052 |
Color | Zirconia |
Backing Material | Vulcanized Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 1-1/2 Inch x 30 Inch Aluminum Oxide Sanding Belt, 180 Grit, PK 10 (HPG180-10)
- MERIT Cross Pad, 2-1/4 x 2-1/4 x 1/2, 80 Grit (08834184402)
- NORTON ABRASIVES Quick Change Disc, SC, 3in, XCrs, TR (66261013403)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2.5"x1.5" 120gr (15F512)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 60 Grit (RFD-50A060)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 36 Grit (RFD-50A036)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 60 Grit (RFD-50Z060)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 80 Grit (RFD-50A080)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Ceramic 60 Grit (RFD-50C060)
- CONTINENTAL ABRASIVES 7" Vulcanized Fiber Resin Fiber Disc Zirconia 24 Grit (RFD-70Z024)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 80 (7100099270)
- Continental Abrasives Fiber Discs