Shop All Fiber Discs
Continental Abrasives
4-1/2" Vulcanized Fiber Resin Fiber Disc Zirconia 120 Grit
Mfr # RFD-45Z120
Zoro # G108117911
product price: $0.79
/ea
Sold in multiples of 25 for $19.75
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2
- Abrasive Grit 120
- Backing Weight 0.036
- Color Zirconia
- Face Width 4-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # RFD-45Z120
- Zoro # G108117911
- UPC # 752830581548
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 4-1/2 |
Face Width | 4-1/2 |
Details
Abrasive Grit | 120 |
Backing Weight | 0.036 |
Color | Zirconia |
Backing Material | Vulcanized Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Center Laps, 3/4x60 deg., A/O, Grit 180 (A016075)
- NORTON ABRASIVES Fiber Disc, 7 in.dia., PK25 (05539510693)
- TANIS BRUSH Hand Tube Brush, .006, HC Steel, 1/2" dia. (05065)
- PFERD 4-3/4" Dressing Stone - 2 Sided - 2" Wide, 1-1/4" Thick, Coarse / Fine (39011)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 50 Grit (RFD-45A050)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 50 Grit (RFD-50Z050)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 36 Grit (RFD-45C036)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 80 Grit (RFD-45A080)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 36 Grit (RFD-50A036)
- CONTINENTAL ABRASIVES 4" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 80 Grit (RFD-40A080)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4-1/2"x7/8" 36gr (15X453)
- Continental Abrasives Fiber Discs