Shop All Fiber Discs
Continental Abrasives
4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 80 Grit
Mfr # RFD-45C080
Zoro # G908117869
product price: $1.39
/ea
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2
- Abrasive Grit 80
- Backing Weight 0.048
- Color Red
- Backing Material Vulcanized Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # RFD-45C080
- Zoro # G908117869
- UPC # 748252507549
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 4-1/2 |
Face Width | 4-1/2 |
Details
Abrasive Grit | 80 |
Backing Weight | 0.048 |
Color | Red |
Backing Material | Vulcanized Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasve Roll, 2" W x 150 ft. L, 400G, Cloth (66261126290)
- FLEX-HONE TOOL BC13412 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC13412)
- WEILER CrossFlex Standard Duty Bore Brush 3/4 Diameter 240SC Grit (34176)
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 120 Grit, Medium, R228 Metalite, Brown (78072722560)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 24 Grit (RFD-50Z024)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Zirconia 50 Grit (RFD-45Z050)
- CONTINENTAL ABRASIVES 4" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 24 Grit (RFD-40A024)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 60 Grit (RFD-50Z060)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 60 Grit (RFD-50A060)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 60 Grit (RFD-45C060)
- 3M Fiber Discs, 4-1/2" dia, Abrasive Grit 120 (7100099280)
- Continental Abrasives Fiber Discs