Shop All Fiber Discs
Continental Abrasives
4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 120 Grit
Mfr # RFD-45C120
Zoro # G708117960
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2
- Abrasive Grit 120
- Backing Weight 0.04
- Backing Material Vulcanized Fiber
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # RFD-45C120
- Zoro # G708117960
- UPC # 752830581241
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 4-1/2 |
Face Width | 4-1/2 |
Details
Abrasive Grit | 120 |
Backing Weight | 0.04 |
Backing Material | Vulcanized Fiber |
Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA2A)
- WALTER SURFACE TECHNOLOGIES Mtd Cup Brush Crimped 1/2"x0.0118" (13C015)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, MED (7100000860)
- CLE-LINE Carbide Bur, 1845 SA-42 CLE-SA Cylindrical Bur w/o End Cut Standard Cut 3/32"x1/8" Solid Carbide Shk (C17601)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 24 Grit (RFD-50A024)
- CONTINENTAL ABRASIVES 5" Resin Fiber Disc Tubro Style Plastic Backer With Mounting Nut (RFD-50PPT)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 50 Grit (RFD-45A050)
- CONTINENTAL ABRASIVES 4-1/2" Resin Fiber Disc Tubro Style Plastic Backer With Mounting Nut (RFD-45PPT)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Ceramic 50 Grit (RFD-50C050)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 60 Grit (RFD-50A060)
- UNITED ABRASIVES/SAIT Alu Oxide Fiber Disc2A45x78 36xPK25 (50011)
- Continental Abrasives Fiber Discs