Shop All Fiber Discs
Continental Abrasives
4-1/2" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 36 Grit
Mfr # RFD-45A036
Zoro # G208117880
product price: $0.61
/ea
Sold in multiples of 25 for $15.25
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2
- Abrasive Grit 36
- Backing Weight 0.056
- Face Width 4-1/2
- Backing Material Vulcanized Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # RFD-45A036
- Zoro # G208117880
- UPC # 748252503947
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 4-1/2 |
Face Width | 4-1/2 |
Details
Abrasive Grit | 36 |
Backing Weight | 0.056 |
Backing Material | Vulcanized Fiber |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Superfine (450-500 Grit Finish) Hook & Loop Sanding Pad (P-104513)
- FLEXOVIT FLAP DISC ZIRCOTEX 4-1/2 in X5/8-11 (Z4500FH)
- WEILER 1-1/8" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21079)
- HOMAX 12PK No000 STL Wool (10121000)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Ceramic 36 Grit (RFD-50C036)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 36 Grit (RFD-45C036)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 50 Grit (RFD-50Z050)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Ceramic 50 Grit (RFD-50C050)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 36 Grit (RFD-50Z036)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Zirconia 80 Grit (RFD-45Z080)
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 7"x7/8" 36gr (15P703)
- Continental Abrasives Fiber Discs