Shop All Fiber Discs
Continental Abrasives
4-1/2" Resin Fiber Disc Tubro Style Plastic Backer With Mounting Nut
Mfr # RFD-45PPT
Zoro # G708117878
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2
- Abrasive Material Plastic
- Face Width 4-1/2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # RFD-45PPT
- Zoro # G708117878
- Country of Origin China
- Category Fiber Discs
Dimensions
Disc Diameter | 4-1/2 |
Face Width | 4-1/2 |
Details
Abrasive Material | Plastic |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Crimped Drill Cup Brush, 1-3/4 in., Fine (76213)
- OSBORN Encapsulated Flared End Brush, 2-3/4" (0003066700)
- DEWALT 6" x 1/8" x 7/8" T27 stainless wheel (DW8457)
- NORTON ABRASIVES Sharping File, Half Rd, A/O, Org/Brn (61463686395)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 36 Grit (RFD-45A036)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 60 Grit (RFD-50Z060)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 50 Grit (RFD-45A050)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 24 Grit (RFD-50Z024)
- CONTINENTAL ABRASIVES 4" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 80 Grit (RFD-40A080)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 60 Grit (RFD-45C060)
- NORTON ABRASIVES Fiber Disc, 5 in.dia., PK25 (05539510684)
- Continental Abrasives Fiber Discs