Shop All Wire Wheel Brushes
Continental Abrasives
3"x5/8"-11 Knot Wire Cup Brush - Stainless
Mfr # W3-030755
Zoro # G308084266
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Application Angle Grinder
- Dia. (In.) 3
- Face Width 3
- Bristle Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # W3-030755
- Zoro # G308084266
- UPC # 689076711012
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Dia. (In.) | 3 |
Face Width | 3 |
Overall Length | 3 |
Details
Material | Stainless Steel |
Application | Angle Grinder |
Bristle Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4-20 Shank, 120G (12218)
- DYNABRADE Non-Vcuum Gear-Drvn Dsc Pad, Shrt Nap, 6" (57764)
- POWERWELD Scratch Brush, Long Handle Mild Steel, 3 Row (85045)
- 3M Sanding Sponge, SF, 1/4in, PK120 (02602)
- CONTINENTAL ABRASIVES 4-1/2"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Carbon (W2-045751)
- CONTINENTAL ABRASIVES 12"x3/8"x1" expansion joint wire wheel (W9-120291-N)
- CONTINENTAL ABRASIVES 3" Crimped Wire Wheel with 1/4" Shank - Carbon (W7-030111)
- CONTINENTAL ABRASIVES 3/4"x1/4" Knot Wire End Brush - Carbon (W5-007111)
- CONTINENTAL ABRASIVES 6"x3/4"xME Crimped Wire Bench Grinder Wheel - Carbon (W7-060931)
- CONTINENTAL ABRASIVES 4-1/2"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Stainless (W2-045755)
- WEILER 12" Standard Twist Knot Wire Wheel .016" Steel Fill 1-1/4" Arbor Hole (8219)
- Continental Abrasives Wire Wheel Brushes