Shop All Wire Wheel Brushes
Continental Abrasives
3x19 Wood Long Curved Handle Carbon Wire brush
Mfr # W8-0101
Zoro # G208084274
product price: $1.99
/ea
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Application Hand Use
- Bristle Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # W8-0101
- Zoro # G208084274
- Country of Origin China
- Category Wire Wheel Brushes
Details
Material | Carbon Steel |
Application | Hand Use |
Bristle Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Brush 4" (12326)
- NORTON ABRASIVES Mandrel, 1/4in dia.x1-3/4inWx3/16in, PK5 (66261047584)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 2500 G, PK25 (11189035)
- SCOTCH-BRITE Quick Change Disc, 3in, Coarse (61500313145)
- CONTINENTAL ABRASIVES 4"x3/16"x5/8"-11 Stringer Bead Wire Wheel - Carbon (W2-040751)
- CONTINENTAL ABRASIVES 2-3/4"x5/8"-11 Crimped Wire Cup Brush - Carbon (W4-023721)
- CONTINENTAL ABRASIVES 8"x3/4"xME Crimped Wire Bench Grinder Wheel - Carbon (W7-080921)
- CONTINENTAL ABRASIVES 2-3/4"x5/8"-11 Knot Wire Cup Brush - Stainless (W3-023755)
- CONTINENTAL ABRASIVES 6"x5/8"-11 Knot Wire Cup Brush, Heavy Duty - Carbon (W3-060757)
- CONTINENTAL ABRASIVES 6"x3/4"xME Crimped Wire Bench Grinder Wheel - Carbon (W7-060931)
- WEILER 8" Tampico Wheel Brush, 2" Arbor Hole (20190)
- Continental Abrasives Wire Wheel Brushes