Shop All Flap Wheels
Continental Abrasives
3/4" x 3/4" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel
Mfr # FW-07080
Zoro # G908118330
Sold in multiples of 10 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4
- Grit 80
- Width 3/4
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # FW-07080
- Zoro # G908118330
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3/4 |
Width | 3/4 |
Flap Length | 3/4 |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Color | Brown |
Backing Material | X- Weight Cotton Cloth |
For Use With | Die Grinder, Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 60 Grit, Medium, Aluminum Oxide (64388)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 120 Grit, Fine, Rapid Prep, Maroon (66261008972)
- NORTON ABRASIVES Abrasive Hand Pad, AlO, Very Fine, Maroon (66623398062)
- DICO Buffing Compound, 12 in Thick, White Rouge, White (7100960)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Nonwoven Mounted Flap Wheel Coarse (FW-NW31C)
- CONTINENTAL ABRASIVES 1" x 1" 60 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11060)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Nonwoven Mounted Flap Wheel Fine (FW-NW21F)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Nonwoven Mounted Flap Wheel Medium (FW-NW31M)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Nonwoven Mounted Flap Wheel Fine (FW-NW31F)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Nonwoven Mounted Flap Wheel Medium (FW-NW21M)
- PFERD 3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 180 Grit (45074)
- Continental Abrasives Flap Wheels