Shop All Flap Wheels
Continental Abrasives
3/4" x 3/4" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel
Mfr # FW-07040
Zoro # G608118296
Sold in multiples of 10 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4
- Grit 40
- Width 3/4
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Flap Length 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # FW-07040
- Zoro # G608118296
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3/4 |
Width | 3/4 |
Flap Length | 3/4 |
Details
Grit | 40 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Color | Brown |
Backing Material | X- Weight Cotton Cloth |
For Use With | Die Grinder, Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Cone, 2-3/4 in. Dia, 16 Grit, ZA (66253344383)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T27 Ceramic Standard Flap Disc (FC-4551207)
- NORTON ABRASIVES Quick Change Disc, Medium, 3 in., PK50 (66623319031)
- SCOTCH-BRITE Sanding Belt, 1/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BS (7000120687)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-112060)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 180 Grit Mounted Flap Wheel (FW-21180)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Nonwoven Mounted Flap Wheel Coarse (FW-NW31C)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-21240)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 60/Coarse (FW-INT11C)
- CONTINENTAL ABRASIVES 1" x 1" 40 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11040)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, 1/4-20, 80 (08834132002)
- Continental Abrasives Flap Wheels