Shop All Flap Discs
Continental Abrasives
3" Zirconia Quick change style Mini Flap Disc 36 grit
Mfr # Q-FD3036
Zoro # G008117899
product price: $3.29
/ea
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 3
- Backing Material X- Weight PolyCotton Cloth
- Disc Attachment System Holder with "r" Type Female Receiver
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # Q-FD3036
- Zoro # G008117899
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 3 |
Width | 3 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 36 |
Backing Material | X- Weight PolyCotton Cloth |
Disc Attachment System | Holder with "r" Type Female Receiver |
For Use With | Die Grinder, Air Tool, Right Angle Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Disc, 2In, 80Grit, TP, PK100 (69957399778)
- NORTON ABRASIVES Grinding Wheel, 12x2x3, Rec 2/S 7.25x1/2 (66253263590)
- SCOTCH-BRITE Sanding Hand Pad Roll, Sili Crbd, P100, PK3 (07748)
- CLESCO CR-7 Standard Tapered Type Mandrel for Cartridge Roll (CR-7)
- CONTINENTAL ABRASIVES 3" Zirconia Quick change style Mini Flap Disc 120 grit (Q-FD3120)
- CONTINENTAL ABRASIVES 4" x 5/8" 60 Grit T27 Zirconia Standard Flap Disc (F-4050607)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T27 Zirconia High Density Flap Disc (F-4570407H)
- CONTINENTAL ABRASIVES 4" x 7/8" 80 Grit T27 Zirconia Standard Flap Disc (F-4050807)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T29 Zirconia High Density Flap Disc (F-4530609H)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 80 Grit T29 Zirconia High Density Flap Disc (F-4530809H)
- WESTWARD Flap Disc, 4-1/2"dia, 36 Grit, Extra Coarse (66261180332)
- Continental Abrasives Flap Discs