Shop All Flap Wheels
Continental Abrasives
3" x 2" x 1/4" Nonwoven Mounted Flap Wheel Medium
Mfr # FW-NW32M
Zoro # G708117991
product price: $10.89
/ea
Sold in multiples of 10 for $108.90
$108.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3
- Width 3
- Abrasive Material Surface Conditioning
- Flap Length 3
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-NW32M
- Zoro # G708117991
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3 |
Width | 3 |
Flap Length | 3 |
Details
Abrasive Material | Surface Conditioning |
Color | Maroon |
For Use With | Die Grinder, Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Ultra Fine (600-700 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-106058)
- WALTER SURFACE TECHNOLOGIES Finishing Flex Drum, 4.5x4x5/8-11" Coarse (07L442)
- 3M Abrasive Utility Roll, Grit P220, Maroon (7000118538)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 36 Grit, Extra Coarse, Ceramic, R981 SG, Red (78072700783)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Nonwoven Mounted Flap Wheel Fine (FW-NW31F)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-32040)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-11060)
- CONTINENTAL ABRASIVES 3/4" x 3/4" x 1/4" Aluminum Oxide 180 Grit Mounted Flap Wheel (FW-07180)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 180/Fine (FW-INT31F)
- CONTINENTAL ABRASIVES 3/4" x 3/4" x 1/4" Aluminum Oxide640 Grit Mounted Flap Wheel (FW-07060)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 240G (11397)
- Continental Abrasives Flap Wheels