Shop All Flap Wheels
Continental Abrasives
3" x 2" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 80/Medium
Mfr # FW-INT32M
Zoro # G708117892
product price: $10.99
/ea
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3
- Width 3
- Flap Length 3
- For Use With Die Grinder, Air Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-INT32M
- Zoro # G708117892
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3 |
Width | 3 |
Flap Length | 3 |
Details
For Use With | Die Grinder, Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, E 111 (151-29109)
- SCOTCH-BRITE Adhesive/Stripe Removal Disc, 6 In Dia (07502)
- DIABLO Sanding Belt, 3" W, 21" L, 80 Grit (DCB321080S05G)
- S & H INDUSTRIES BLASTER SPOT ECONOMY - ALLSOURCE (AC4001344)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-112040)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel (FW-21320)
- CONTINENTAL ABRASIVES 6" x 2" x 1" Unmounted 120 Grit Aluminum Oxide Flap Wheel (FW-62120)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-32080)
- CONTINENTAL ABRASIVES 1" x 1" 120 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11120)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Nonwoven Mounted Flap Wheel Fine (FW-NW11F)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45211)
- Continental Abrasives Flap Wheels