Shop All Flap Wheels
Continental Abrasives
3" x 2" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel
Mfr # FW-32080
Zoro # G608118210
product price: $5.19
/ea
Sold in multiples of 10 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3
- Grit 80
- Width 3
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-32080
- Zoro # G608118210
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3 |
Width | 3 |
Flap Length | 3 |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Color | Brown |
Backing Material | X- Weight Cotton Cloth |
For Use With | Die Grinder, Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149144)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/4 In, Shape A1 (69083149139)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P220-Grit, PK 25 (49218)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370795)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 180/Fine (FW-INT31F)
- CONTINENTAL ABRASIVES 2-1/2" x 1" x 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel (FW-212320)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-112040)
- CONTINENTAL ABRASIVES 2" x 1" 120 Grit Zirconia Shank Mounted Flap Wheel (FW-Z21120)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Nonwoven Mounted Flap Wheel Fine (FW-NW11F)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-11040)
- MERIT Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 60 (08834130643)
- Continental Abrasives Flap Wheels