Shop All Flap Wheels
Continental Abrasives
3" x 2" x 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel
Mfr # FW-32060
Zoro # G908118163
product price: $5.19
/ea
Sold in multiples of 10 for $51.90
$51.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3
- Grit 60
- Width 3
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-32060
- Zoro # G908118163
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3 |
Width | 3 |
Flap Length | 3 |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Color | Brown |
Backing Material | X- Weight Cotton Cloth |
For Use With | Die Grinder, Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M UTILITY CLOTH ROLL 314D 2" X 50' P80 (3M19823)
- PFERD 12" Crimped Wire Wheel - Wide Face - .020 CS Wire, 2" Keyed A.H. (81259)
- CONTINENTAL ABRASIVES 7" x 1/8" x 5/8-11" Signature T27 Depressed Center Cutting and Grinding and Notching Wheel (A6-10701172)
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TR, PK25 (PN-DR)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Nonwoven Mounted Flap Wheel Medium (FW-NW11M)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-31080)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Nonwoven Mounted Flap Wheel Coarse (FW-NW31C)
- CONTINENTAL ABRASIVES 2" x 1" 120 Grit Zirconia Shank Mounted Flap Wheel (FW-Z21120)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-21120)
- CONTINENTAL ABRASIVES 1-1/2" x 1" 40 Grit Zirconia Shank Mounted Flap Wheel (FW-Z112040)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" AH, PNG, A/O 280 Grit (43005)
- Continental Abrasives Flap Wheels