Shop All Flap Wheels
Continental Abrasives
3" x 2" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel
Mfr # FW-32040
Zoro # G008118216
product price: $4.95
/ea
Sold in multiples of 10 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3
- Grit 40
- Width 3
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Flap Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-32040
- Zoro # G008118216
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3 |
Width | 3 |
Flap Length | 3 |
Details
Grit | 40 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Backing Material | X- Weight Cotton Cloth |
For Use With | Die Grinder, Air Tool |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Cylindrical Ball, 1/4, dbl Cut (M41293)
- CONTINENTAL ABRASIVES 14" x 3/32" x 1" Ulticut Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (AU1-11400991)
- VSM Abrasive Belt, 220 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 220 Grit, Very Fine, Aluminum Oxide (2131)
- DICO PRODUCTS Flannel Buffing Wheel, 6" dia. x 1/2" THK (7000170)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel (FW-31320)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-21080)
- CONTINENTAL ABRASIVES 4" x 1" x 5/8" Unmounted 80 Grit Aluminum Oxide Flap Wheel (FW-41080)
- CONTINENTAL ABRASIVES 1-1/2" x 1" 120 Grit Zirconia Shank Mounted Flap Wheel (FW-Z112120)
- CONTINENTAL ABRASIVES 3/4" x 3/4" x 1/4" Aluminum Oxide 180 Grit Mounted Flap Wheel (FW-07180)
- CONTINENTAL ABRASIVES 6" x 1" x 1" Unmounted 40 Grit Aluminum Oxide Flap Wheel (FW-61040)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 320 Grit (45243)
- Continental Abrasives Flap Wheels