Shop All Cut-Off Wheels
Continental Abrasives
3" x 1/16" x 1/4" Signature T1 Small Diameter Cut-Off Wheel
Mfr # A2-10300611
Zoro # G308118138
Sold in multiples of 50 for $47.00
$47.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 3
- Abrasive Wheel Type T-1 Flat
- Series Signature
- Thickness 1/16
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # A2-10300611
- Zoro # G308118138
- UPC # 814031010118
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3 |
Width | 3 |
Overall Length | 3 |
Details
Abrasive Wheel Type | T-1 Flat |
Series | Signature |
Thickness | 1/16 |
Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23075 A24R General Purpose Thin High Speed Cut-Off Wheels 4" x 1/8" x 3/8", 25-Pack (23075)
- ALC Window Underlay, Pk5 (11699)
- FLEX-HONE TOOL 06459 FLEX-HONE for Firearms For a 12 Gauge Shotgun Chamber in 400 Grit Silicon Carbide (06459)
- ARC ABRASIVES Belt Za/Y Plus 1/2 X 24 60, Coated, 1/2" W, 24" L, 60 Grit, Zirconia Alumina, PLUS, Green (71409-1)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 20mm Triple Reinforced High Speed Gas or Electric Abrasive Saw Blade for Metal (A7-11401291)
- CONTINENTAL ABRASIVES 3" x 1/16" x 3/8" Ulticut Preimium T1 Cut-Off Wheel (AU2-10300621)
- CONTINENTAL ABRASIVES 6" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10600351)
- CONTINENTAL ABRASIVES 6" x .040" x 7/8" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10600252)
- CONTINENTAL ABRASIVES 4" x 1/32" x 5/8" Signature T1 Small Diameter Cut-Off Wheel (A2-10400641)
- CONTINENTAL ABRASIVES 12" x 1/8" (5/32) x 1" Triple Reinforced Masonry High Speed Gas or Electric Abrasive Saw Blade (A7-21201281)
- NORTON ABRASIVES CutOff Whl, 57A60-O8B, 7"x.035"x1-1/4" (66252922986)
- Continental Abrasives Cut-Off Wheels