Shop All Flap Wheels
Continental Abrasives
3" x 1" x 1/4" Nonwoven Mounted Flap Wheel Fine
Mfr # FW-NW31F
Zoro # G708117908
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3
- Width 3
- Abrasive Material Surface Conditioning
- Flap Length 3
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-NW31F
- Zoro # G708117908
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3 |
Width | 3 |
Flap Length | 3 |
Details
Abrasive Material | Surface Conditioning |
Color | Blue |
For Use With | Die Grinder, Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261003260)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Medium Grade (43289)
- SCOTCH-BRITE Surface Conditioning Disc, 2"x NH, PK25 (7481)
- MIRKA Iridium 3" Grip 20H 150 (24-3MH-150)
- CONTINENTAL ABRASIVES 2" x 1" 80 Grit Zirconia Shank Mounted Flap Wheel (FW-Z21080)
- CONTINENTAL ABRASIVES 4" x 1" x 5/8" Unmounted 80 Grit Aluminum Oxide Flap Wheel (FW-41080)
- CONTINENTAL ABRASIVES 2-1/2" x 1" x 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel (FW-212320)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-32040)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-112120)
- CONTINENTAL ABRASIVES 1-1/2" x 1" 60 Grit Zirconia Shank Mounted Flap Wheel (FW-Z112060)
- SCOTCH-BRITE Flap Wheel, Intrleaf, AO, 3x1.75x1/4,120G (7100093994)
- Continental Abrasives Flap Wheels