Shop All Flap Wheels
Continental Abrasives
3" x 1" x 1/4" Nonwoven Mounted Flap Wheel Coarse
Mfr # FW-NW31C
Zoro # G608117961
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3
- Width 3
- Abrasive Material Surface Conditioning
- For Use With Die Grinder, Air Tool
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # FW-NW31C
- Zoro # G608117961
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3 |
Width | 3 |
Flap Length | 3 |
Details
Abrasive Material | Surface Conditioning |
For Use With | Die Grinder, Air Tool |
Color | Tan |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sandpaper Sheet, Fine, 120 Grit, PK3 (07660768161)
- 3M P100 3" HOOKIT GOLD- 50/BX (3M0920)
- MERIT Spiral Band, 1/2 x 1/ 2in, 80G (08834193741)
- 3M CUBITRON Flap Disc, Cloth, 4-1/2 in. dia., 80 Grit (7010363303)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 180/Fine (FW-INT21F)
- CONTINENTAL ABRASIVES 1-1/2" x 1" 40 Grit Zirconia Shank Mounted Flap Wheel (FW-Z112040)
- CONTINENTAL ABRASIVES 3/4" x 3/4" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-07040)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 60/Coarse (FW-INT21C)
- CONTINENTAL ABRASIVES 2-1/2" x 1" x 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel (FW-212320)
- CONTINENTAL ABRASIVES 1" x 1" 60 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11060)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 3x1/2x1/4, A/O, Grit 120 (A010044)
- Continental Abrasives Flap Wheels