Shop All Flap Wheels
Continental Abrasives
3" x 1" x 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel
Mfr # FW-31060
Zoro # G208118276
product price: $5.19
/ea
Sold in multiples of 10 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3
- Grit 60
- Width 3
- Abrasive Material Aluminum Oxide Abrasive Cloth
- For Use With Die Grinder, Air Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-31060
- Zoro # G208118276
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3 |
Width | 3 |
Flap Length | 3 |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
For Use With | Die Grinder, Air Tool |
Backing Material | X- Weight Cotton Cloth |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Sanding Disc, Grit 150, 5" dia., PK100 (7100199701)
- SUNEX 4 In. Stripping Wheel (8200SW)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., Med, AlO (7100141917)
- NORTON ABRASIVES Abrasive Roll, 2"W x 150 ft. L, 320G, Brown (66261126291)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-31080)
- CONTINENTAL ABRASIVES 3/4" x 3/4" x 1/4" Aluminum Oxide 180 Grit Mounted Flap Wheel (FW-07180)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Nonwoven Mounted Flap Wheel Medium (FW-NW21M)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-21120)
- CONTINENTAL ABRASIVES 6" x 1" x 1" Unmounted 80 Grit Aluminum Oxide Flap Wheel (FW-61080)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel (FW-31320)
- ARC ABRASIVES Flap Wheel, AO, 3x2x1/4 In Shank, 60G (11416)
- Continental Abrasives Flap Wheels