Shop All Cut-Off Wheels
Continental Abrasives
3" x .040" x 3/8" Signature T1 Premium Thin Cut-Off Wheel
Mfr # A3-10300251
Zoro # G608118234
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 3
- Abrasive Wheel Type T-1 Flat
- Series Signature
- Thickness .040
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # A3-10300251
- Zoro # G608118234
- UPC # 814031010033
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3 |
Width | 3 |
Overall Length | 3 |
Details
Abrasive Wheel Type | T-1 Flat |
Series | Signature |
Thickness | .040 |
Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA Disc, 5", P320, PK100 (23-388-320)
- FLEX-HONE TOOL GB33412 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GB33412)
- UNITED ABRASIVES/SAIT SAIT 23053 A60T Burr Free Thin High Speed Cut-Off Wheels 3" x .035" x 1/4", 1-Pack (23053)
- CENTURY DRILL & TOOL Metal Cutting Blade, 7x3/32 in., Type 1A (08707)
- CONTINENTAL ABRASIVES 12" x 1/8" x 1" Signature Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (A1-11201191)
- CONTINENTAL ABRASIVES 14" x 7/64" x 1" Signature Stationary Saw or Portable Electric Center Reinforced Abrasive Blade (A1-11401091)
- CONTINENTAL ABRASIVES 5" x .040" x 7/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC3-10500251)
- CONTINENTAL ABRASIVES 4-1/2" x 1/16" x 7/8" Ulticut Preimium T1 Cut-Off Wheel (AU2-10450651)
- CONTINENTAL ABRASIVES 3" x 1/16" x 1/4" Signature T1 Small Diameter Cut-Off Wheel (A2-10300611)
- CONTINENTAL ABRASIVES 12" x 1/8" (5/32) x 20mm Triple Reinforced High Speed Gas or Electric Abrasive Saw Blade for Metal (A7-11201291)
- WALTER SURFACE TECHNOLOGIES Cut Wheel, T1 14x1/8"x7/8" Partner A24 (11A142)
- Continental Abrasives Cut-Off Wheels