Shop All Quick Change Discs
Continental Abrasives
3" Quick Change Style Surface Conditioning Disc Fine (Blue)
Mfr # Q-SC3F
Zoro # G208117873
product price: $1.49
/ea
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3
- Abrasive Material Surface Conditioning
- Width 3
- Disc Attachment System Holder with "r" Type Female Receiver
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # Q-SC3F
- Zoro # G208117873
- Country of Origin Taiwan, Province of China
- Category Quick Change Discs
Dimensions
Disc Dia. | 3 |
Width | 3 |
Details
Abrasive Material | Surface Conditioning |
Disc Attachment System | Holder with "r" Type Female Receiver |
Color | Blue |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 6.00mmx6mm Solid Carbide Shank (C17496)
- CLE-LINE Carbide Bur, 1846 SB-11 CLE-SB Cylindrical Bur w/ End Cut Standard Cut 1/8"x1/4" Hardened Steel Shnk (C17625)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Saitech 4-1/2" x .045" x 7/8" Ceramic Alum. Oxide (23174)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 6" dia. (87470)
- CONTINENTAL ABRASIVES 3" 400 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3400)
- CONTINENTAL ABRASIVES 2" 36 Grit Ceramic Cloth Reinforced Quick Change Style Disc (Q-C2036)
- CONTINENTAL ABRASIVES 3" 24 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG3024)
- CONTINENTAL ABRASIVES 2" 180 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2180)
- CONTINENTAL ABRASIVES 3" x 1/4" Wool Felt Quick Change Disc (Q-FELT30)
- CONTINENTAL ABRASIVES 2" 80 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG2080)
- SCOTCH-BRITE High Strength Disc, 6inx1/4 in S VFN, 10 (7010328733)
- Continental Abrasives Quick Change Discs