Shop All Quick Change Discs
Continental Abrasives
3" Quick Change Style Surface Conditioning Disc Coarse (Tan)
Mfr # Q-SC3C
Zoro # G508118051
product price: $1.59
/ea
Sold in multiples of 25 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3
- Abrasive Material Surface Conditioning
- Color Tan
- Disc Attachment System Holder with "r" Type Female Receiver
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # Q-SC3C
- Zoro # G508118051
- Country of Origin Taiwan, Province of China
- Category Quick Change Discs
Dimensions
Disc Dia. | 3 |
Width | 3 |
Details
Abrasive Material | Surface Conditioning |
Color | Tan |
Disc Attachment System | Holder with "r" Type Female Receiver |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 120G (78072735316)
- UNITED ABRASIVES/SAIT SAIT 23152 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 3" x .035" x 1/4", 1-Pack (23152)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 2, 2in, Bluefire (77696090176)
- WIDIA Carbide Burr, 82 Deg, 1/2 In (M40640)
- CONTINENTAL ABRASIVES 2" 320 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2320)
- CONTINENTAL ABRASIVES 3" 50 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3050)
- CONTINENTAL ABRASIVES 3" 80 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3080)
- CONTINENTAL ABRASIVES 3" Quick Change Style Surface Conditioning Disc Fine (Blue) (Q-SC3F)
- CONTINENTAL ABRASIVES 3" 150 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3150)
- CONTINENTAL ABRASIVES 3" 320 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3320)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 3" dia (63642595463)
- Continental Abrasives Quick Change Discs