Shop All Quick Change Discs
Continental Abrasives
3" Quick Change Style Disc Aluminum Oxide Fine
Mfr # Q-SPW3F
Zoro # G208118054
product price: $2.85
/ea
Sold in multiples of 10 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3
- Abrasive Material Surface Preparation Fine
- Application Die Grinder, Air Tool, Right Angle Air Tool
- Width 3
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # Q-SPW3F
- Zoro # G208118054
- Country of Origin Taiwan, Province of China
- Category Quick Change Discs
Dimensions
Disc Dia. | 3 |
Width | 3 |
Details
Abrasive Material | Surface Preparation Fine |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Color | Maroon |
Disc Attachment System | Holder with "r" Type Female Receiver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Interleaf Flap Wheel3x2x14 Vf 120xPK5 (77754)
- 3M Sanding Belt, Coated, 3 in W, 21 in L, 40 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010326490)
- NORTON ABRASIVES Sandpaper Sheet, Very Fine, 220 Grit, PK3 (07660768158)
- SCOTCH-BRITE Radial Bristle Disc, TC, 1 In Dia, 50G, PK96 (61500151560)
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Coarse (Tan) (Q-SC2C)
- CONTINENTAL ABRASIVES 2" 150 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2150)
- CONTINENTAL ABRASIVES 2" 60 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2060)
- CONTINENTAL ABRASIVES 2" 120 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG2120)
- CONTINENTAL ABRASIVES 2" 36 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z2036)
- CONTINENTAL ABRASIVES 3" x 1/4" Wool Felt Quick Change Disc (Q-FELT30)
- SCOTCH-BRITE Precision Surf-Cond Disc, 1in Dia, TR, PK50 (PN-DR)
- Continental Abrasives Quick Change Discs