Shop All Quick Change Discs
Continental Abrasives
3" 80 Grit Zirconia Cloth Reinforced Quick Change Style Disc
Mfr # Q-Z3080
Zoro # G008118018
Sold in multiples of 25 for $18.75
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3
- Grit 80
- Abrasive Material Zirconia Abrasive Cloth
- Width 3
- Application Die Grinder, Air Tool, Right Angle Air Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # Q-Z3080
- Zoro # G008118018
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 3 |
Width | 3 |
Details
Grit | 80 |
Abrasive Material | Zirconia Abrasive Cloth |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Disc Attachment System | Holder with "r" Type Female Receiver |
Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BRR50005 Butterfly Brush, .500" Diameter, .006 CS Fill. 2.25" Overall Length. Cut For Power (BRR50005)
- PFERD A15 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31104)
- MARCO 3/4" ID x 50 Ft. Black Heavy-Duty Abrasive Blasting Hose with 10L366HE (10L850123)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0104" Fill, 5/8" Arbor Hole (1795)
- CONTINENTAL ABRASIVES 2" Quick Change Style Disc Silicon Carbide Super Fine (Q-SPW2SF)
- CONTINENTAL ABRASIVES 3" 320 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3320)
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Coarse (Tan) (Q-SC2C)
- CONTINENTAL ABRASIVES 2" 36 Grit Ceramic Cloth Reinforced Quick Change Style Disc (Q-C2036)
- CONTINENTAL ABRASIVES 3" 36 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG3036)
- CONTINENTAL ABRASIVES 3" 36 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3036)
- 3M Quick Change Disc, AlO, 2in, 120G, TR, PK50 (7000000388)
- Continental Abrasives Quick Change Discs