Shop All Quick Change Discs
Continental Abrasives
3" 80 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc
Mfr # Q-A3080
Zoro # G808117914
product price: $0.75
/ea
Sold in multiples of 25 for $18.75
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3
- Grit 80
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Application Die Grinder, Air Tool, Right Angle Air Tool
- Disc Attachment System Holder with "r" Type Female Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # Q-A3080
- Zoro # G808117914
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 3 |
Width | 3 |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Disc Attachment System | Holder with "r" Type Female Receiver |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Diamond Polishing Paste - 7 Grit (Fine) - 0.35 oz. (48796)
- ECONOLINE Polyfelt Filter Bag (414436)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 40 Grit, Flat (62158)
- MERIT Bore Polisher Extension Mandrel (08834154463)
- CONTINENTAL ABRASIVES 2" 36 Grit Ceramic Cloth Reinforced Quick Change Style Disc (Q-C2036)
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Medium (Marroon) (Q-SC2M)
- CONTINENTAL ABRASIVES 2" 40 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2040)
- CONTINENTAL ABRASIVES 3" Quick Change Style Disc Aluminum Oxide Fine (Q-SPW3F)
- CONTINENTAL ABRASIVES 2" 150 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2150)
- CONTINENTAL ABRASIVES 3" 50 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3050)
- MERIT Cloth DiscCeramic Alumina Plus QuickChng (08834160449)
- Continental Abrasives Quick Change Discs