Shop All Quick Change Discs
Continental Abrasives
3" 60 Grit Zirconia Cloth Reinforced Quick Change Style Disc
Mfr # Q-Z3060
Zoro # G708117946
Sold in multiples of 25 for $18.75
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3
- Grit 60
- Abrasive Material Zirconia Abrasive Cloth
- Width 3
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # Q-Z3060
- Zoro # G708117946
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 3 |
Width | 3 |
Details
Grit | 60 |
Abrasive Material | Zirconia Abrasive Cloth |
Color | Blue |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Disc Attachment System | Holder with "r" Type Female Receiver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90017, 36+, T27, 5 in x 5/32 in x 5/8 in-11 (125 x 4.2 mm x 5/8-11 in), ANSI, 10 ea/Case (90017)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728937)
- WEILER 1/4" Power Tube Brush, .004" Wire Fill, 1" Brush Length (21081)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Coarse (Tan) (Q-SC2C)
- CONTINENTAL ABRASIVES 3" 120 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3120)
- CONTINENTAL ABRASIVES 2" 150 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2150)
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Fine (Blue) (Q-SC2F)
- CONTINENTAL ABRASIVES 3" x 1/4" Wool Felt Quick Change Disc (Q-FELT30)
- CONTINENTAL ABRASIVES 2" 400 Grit Cloth Aluminum Oxide Reinforced Quick Change Style Disc (Q-A2400)
- UNITED ABRASIVES/SAIT Laminated DiscZh360xPK50 (55281)
- Continental Abrasives Quick Change Discs