Shop All Quick Change Discs
Continental Abrasives
3" 50 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc
Mfr # Q-A3050
Zoro # G508117856
Sold in multiples of 25 for $18.75
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3
- Grit 50
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Application Die Grinder, Air Tool, Right Angle Air Tool
- Disc Attachment System Holder with "r" Type Female Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # Q-A3050
- Zoro # G508117856
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 3 |
Width | 3 |
Details
Grit | 50 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Disc Attachment System | Holder with "r" Type Female Receiver |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 80Z (50915)
- DIABLO Sanding Disc, Hook and Loop, 5", 150G, PK15 (DCD050150H15G)
- MERIT Spiral Band, 1/2 x 1/ 2in, 120G (08834193742)
- DICO PRODUCTS Spiral Sewn Buffing Wheel 1" thick (7000036)
- CONTINENTAL ABRASIVES 3" 36 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3036)
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Medium (Marroon) (Q-SC2M)
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Coarse (Tan) (Q-SC2C)
- CONTINENTAL ABRASIVES 2" x 1/4" Wool Felt Quick Change Disc (Q-FELT20)
- CONTINENTAL ABRASIVES 3" 180 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3180)
- CONTINENTAL ABRASIVES 2" 80 Grit Ceramic Cloth Reinforced Quick Change Style Disc (Q-C2080)
- SCOTCH-BRITE 4" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (61500303526)
- Continental Abrasives Quick Change Discs