Shop All Quick Change Discs
Continental Abrasives
3" 40 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc
Mfr # Q-A3040
Zoro # G108118055
product price: $0.75
/ea
Sold in multiples of 25 for $18.75
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3
- Grit 40
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Disc Attachment System Holder with "r" Type Female Receiver
- Application Die Grinder, Air Tool, Right Angle Air Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # Q-A3040
- Zoro # G108118055
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 3 |
Width | 3 |
Details
Grit | 40 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Disc Attachment System | Holder with "r" Type Female Receiver |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22072)
- PFERD Coated Belt, Al/Oxd, 6"x48", 120Grit, Coated, 6" W, 48" L, 120 Grit, Aluminum Oxide (49470)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 220 Grit, Very Fine, Zirconia Alumina, BlueFire R823P, Blue (78072728609)
- DEDECO SUNBURST 2'' TC 6-PLY RED 220 GRIT (A/O) 1/UNIT (1313)
- CONTINENTAL ABRASIVES 2" 320 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2320)
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Medium (Marroon) (Q-SC2M)
- CONTINENTAL ABRASIVES 2" 40 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z2040)
- CONTINENTAL ABRASIVES 3" 120 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3120)
- CONTINENTAL ABRASIVES 2" 36 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG2036)
- CONTINENTAL ABRASIVES 3" 60 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3060)
- 3M Quick Change Disc, AlO, 2in, 240G, TR, PK50 (7000045105)
- Continental Abrasives Quick Change Discs